0
1
2

Wireless Chime for Smart Doorbell LTHBELLC

Order Code: ZT1459222S

£20.99 Inc VAT (20%)


Description

The Link2Home Wireless Chime simply plugs into any USB power supply and connects to your Link2Home doorbell over RF through the Link2Home Pro app (Free). It means you do not need to be near your doorbell or smart device when someone rings the doorbell. It has a discrete design, measuring just 60mm wide and 24mm deep, allowing the chime to blend into your environment. It emits a loud 120dB alert with the option to choose from 4 different melodies. The volume can be adjusted within the app screen. Simple and easy to set up with two button presses. Reset the chime with one button press and then sync with your doorbell with another button press on your doorbell device. System Requirements Wi-Fi Connection Mobile or tablet with iOS 8 or later, or Android 4.1 or later Link2Home Pro Account (Free) Specification Range 20m

See full description
Specifications for Wireless Chime for Smart Doorbell LTHBELLC
  • MFR Part No.
    LTHBELLC
  • Type
    Wi-Fi Chime
  • Colour
    Black
  • Bell Type
    Wi-Fi Chime

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome