0
1
2

11500 ZIP Patch Kit (1 Piece)

Order Code: ZT1060911X

£102.99 Inc VAT (20%)


Description

Emergency repair products offer a method of making fast, permanent repairs in minutes. Easy to use, they are ideal for making repairs to a wide variety of materials with minimum surface preparation and offer a solution of returning vital equipment to service with minimum downtime.

High Speed Emergency Repairs Zip PatchTM
Adhesive impregnated patch. For repairs to pipes, tanks, containers, etc. Hardens at room temperature to form a tough waterproof finish in minutes. Bonds to most common substrates.
Max operating temperature: 93°C.
Pot life: 5mins.

See full description
Specifications for 11500 ZIP Patch Kit (1 Piece)
  • Container Size
    500g
  • Drying Time
    1 Hr
  • For Use On
    Pipes
    Containers
    PVC/ABS Pipes
    Tanks
  • Product Type
    Zip Patch Repair Kit
  • Features
    5 Minute Working Life of the Patch
    Permanently Waterproof Field Repairs
  • Operating Temperature Range
    0 to 93°
  • MFR Part No.
    11500

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome