0
1

3472 Metal Set S-2 500gm Tub

Order Code: ZT1060925X

£51.99 Inc VAT (20%)


Description

Steel filled pourable 2 part epoxy adhesive. Repairs and rebuilds worn metal parts. Ideal for making moulds and models.

Shear/compressive strength: 25N/mm²/70N/mm².
Fixture time: 180min.
Max. temperature -20°C to +120°C.
Comments: form moulds, fixtures and prototypes 1:1 mix.

See full description
Specifications for 3472 Metal Set S-2 500gm Tub
  • Compressive Strength
    70
  • Container Size
    500g
  • Drying Time
    180 Mins
  • For Use On
    Worn Metal Parts
  • Features
    Steel Filled
    Self-levelling
    Repairs Threaded Parts, Pipes & Tanks
    Forms Moulds, Fixtures and Prototypes
    Pourable
  • MFR Part No.
    229175
  • Product Type
    Metal Set S-2
  • Operating Temperature Range
    -20 to 120°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome