0
1

5070 Emergency Pipe Repair Kit

Order Code: ZT1060930X

£93.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£93.990%
5 +£89.295%


Description

Polyurethane bandage and 3463 epoxy repair putty.
Kit contains: protective gloves, 3463 metal Magic Stick and urethane-impregnated GRP tape (50mm wide x 1.8m).

Shear/compressive strength: 18.6N/mm².
Fixture time: 4min.
Max. temperature -30°C to +120°C.
Comments: pipe repair bandage system.

See full description
Specifications for 5070 Emergency Pipe Repair Kit
  • Operating Temperature Range
    -30 to 120°
  • Compressive Strength
    18.6
  • MFR Part No.
    255861
  • Product Type
    Emergency Pipe Repair Kit
  • Drying Time
    30min @ 25°C
  • Container Size
    11mmx1.8m
  • For Use On
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome