Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Engineering Coating & Repair Products
Bezel 2 Gang Flush 165 x 245 x 41mm Grey
By Novar ED&S
Order Code:
ZT5028199S
£22.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/engineering-coating-and-repair-products/bezel-2-gang-flush-165-x-245-x-41mm-grey/p/ZT5028199S
Add to quotation
View all Engineering Coating & Repair Products
Description
Novar ED&S BEZEL 2 GANG FLUSH 165X245X41MM GREY Masterseal Plus (MSEAL) K56503GRY
Specifications
Specifications for Bezel 2 Gang Flush 165 x 245 x 41mm Grey
Colour
Grey
Depth
41mm
Height
245mm
Width
165mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome