Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Engineering Coating & Repair Products
Box 1 Gang Surface 86 x 86 x 40mm Aluminium 6 x 20mm Knockouts
By Novar ED&S
Order Code:
ZT5006795S
£8.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.29
https://www.zoro.co.uk/shop/maintenance-and-outdoor/engineering-coating-and-repair-products/box-1-gang-surface-86-x-86-x-40mm-aluminium-6-x-20mm-knockouts/p/ZT5006795S
Add to quotation
View all Engineering Coating & Repair Products
Description
Novar ED&S BOX 1 GANG SURFACE 86X86X40MM ALUMINIUM 6 X 20MM KNOCKOUTS Metalclad Plus (MCLAD) K899WHI
Specifications
Specifications for Box 1 Gang Surface 86 x 86 x 40mm Aluminium 6 x 20mm Knockouts
Material
Metal
Colour
White
Depth
38mm
Height
86mm
Width
86mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome