Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Engineering Coating & Repair Products
Box 2 Gang Surface Ko 86 x 146 x 40mm White
By Novar ED&S
Order Code:
ZT5006728S
£9.99
Inc VAT (20%)
£10.99
9% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/engineering-coating-and-repair-products/box-2-gang-surface-ko-86-x-146-x-40mm-white/p/ZT5006728S
Add to quotation
View all Engineering Coating & Repair Products
Description
Novar ED&S BOX 2 GANG SURFACE KO 86X146X40MM WHITE Metalclad Plus (MCLAD) K897WHI
Tags:
#ReducedPrice
Specifications
Specifications for Box 2 Gang Surface Ko 86 x 146 x 40mm White
Material
Metal
Colour
White
Height
86mm
Width
147mm
Depth
38mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome