0
1
2
3
4
5
6

Masonry Protection Cream Waterproof Sealant 5 Liter

Order Code: ZT5365040S

£112.99 Inc VAT (20%)


Description

Climashield Masonry Protection Cream provides long-lasting protection for masonry & brickwork surfaces. It is a quick & easy application which will prevent water from penetrating into the pores of brickwork & masonry surfaces. Masonry Cream will not affect the appearance of the surface - once dry. Coverage ratio: Approx 5 m² per litre is recommended on standard brickwork. Please ensure that a test area is carried out before full application. For best results, one heavy application of ClimashieldTM Masonry Cream on standard brickwork at 5m² per litre is recommended. On dense, less absorbent brickwork or render, coverage of the brick waterproofer can be increased by up to 10m² per litre.

See full description
Specifications for Masonry Protection Cream Waterproof Sealant 5 Liter
  • Product Type
    Masonry Protection Cream

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome