PPE fall protection set Oodobag II, max. load 150 kg, S. Supplied = assembled. Size = S. Max. load = 150 kg. Product type = fall protection sets. Components: - HT 22 safety harness - stopfor™ KSP 150-M10 - RLX D11 15M-A-41 guide rope - Webbing sling 19S 2 m - Combipro 30 l