Shunting Aid, with Automatic Towing Connection (Bolt 25 mm) and Coupling Ball, Red

Order Code: ZT3150112S

£3,799.99 Inc VAT (20%)


Description

Shunting aid, with automatic towing connection (bolt Ø 25 mm) and coupling ball, red. Supplied = assembled. Finish = painted. Colour = flame red RAL 3000. Distance across forks = 200 mm. Height = 410 mm. Length = 1535 mm. Width = 650 mm. Model = with automatic towing connection (bolt Ø 25 mm) and coupling ball. Weight = 77 kg. Fork entry clearance = 400 mm. Product type = accessories for forklifts. Forklift pocket spacing = 200 mm. Forklift pocket length = 1200 mm. Internal forklift pocket dimensions WxH = 200x80 mm. Max. tow ball load = 100 kg. Max. tow coupling load = 250 kg. Stable forklift pockets for fork tips. Stop edge. Easy to attach for towing. Shunting aids for easy repositioning of trailers on company premises, in factory halls, etc.

See full description
Specifications for Shunting Aid, with Automatic Towing Connection (Bolt 25 mm) and Coupling Ball, Red
  • Colour
    Flame Red
  • Width
    650mm
  • Product Type
    Accessories for Forklifts
  • Height
    410mm
  • Finish
    Painted
  • Forklift Pocket Length
    1200mm
  • Length
    1535mm
  • Weight
    77kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome