Shunting Aid, with Towing Connection (Bolt 31. 5 mm) , Red

Order Code: ZT3150012S

£2,799.99 Inc VAT (20%)


Description

Shunting aid, with towing connection (bolt Ø 31.5 mm) , red. Supplied = assembled. Finish = painted. Colour = flame red RAL 3000. Distance across forks = 200 mm. Height = 270 mm. Length = 1465 mm. Width = 650 mm. Model = with towing connection (bolt Ø 31.5 mm) Weight = 72 kg. Fork entry clearance = 400 mm. Product type = accessories for forklifts. Forklift pocket spacing = 200 mm. Forklift pocket length = 1200 mm. Internal forklift pocket dimensions WxH = 200x80 mm. Max. tow coupling load = 650 kg. Stable forklift pockets for fork tips. Stop edge. Easy to attach for towing. Shunting aids for easy repositioning of trailers on company premises, in factory halls, etc.

See full description
Specifications for Shunting Aid, with Towing Connection (Bolt 31. 5 mm) , Red
  • Colour
    Flame Red
  • Height
    270mm
  • Width
    650mm
  • Product Type
    Accessories for Forklifts
  • Finish
    Painted
  • Forklift Pocket Length
    1200mm
  • Container Size
    1465 mm x 650 mm x 270 mm
  • Length
    1465mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome