Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Engineering Coating & Repair Products
Socket 1G Key Operated Double Pole IP66 13A Grey
By Novar ED&S
Order Code:
ZT5027984S
£83.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
83.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/engineering-coating-and-repair-products/socket-1g-key-operated-double-pole-ip66-13a-grey/p/ZT5027984S
Add to quotation
View all Engineering Coating & Repair Products
Description
Novar ED&S SOCKET 1G KEY OPERATED DOUBLE POLE IP66 13A GREY Masterseal Plus (MSEAL) K56487GRY
Specifications
Specifications for Socket 1G Key Operated Double Pole IP66 13A Grey
Colour
Grey
Height
157mm
Method of Operation
Key
Rated Current
13A
Width
110mm
Depth
89mm
Mounting Method
Surface mounted
IP Rating
IP66
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome