Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Engineering Coating & Repair Products
Switch 1 Gang 1 Way SP IP66 10A White
By Novar ED&S
Order Code:
ZT5024981S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/engineering-coating-and-repair-products/switch-1-gang-1-way-sp-ip66-10a-white/p/ZT5024981S
Add to quotation
View all Engineering Coating & Repair Products
Description
Novar ED&S SWITCH 1 GANG 1 WAY SP IP66 10A WHITE Masterseal Plus (MSEAL) K56400WHI
Specifications
Specifications for Switch 1 Gang 1 Way SP IP66 10A White
Colour
White
Method of Operation
Rocker
IP Rating
IP66
Rated Current
10A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome