Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Engineering Coating & Repair Products
Switch 1G 2WAY Single Pole Bell IP66 10A Grey
By Novar ED&S
Order Code:
ZT5025144S
£35.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
35.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/engineering-coating-and-repair-products/switch-1g-2way-single-pole-bell-ip66-10a-grey/p/ZT5025144S
Add to quotation
View all Engineering Coating & Repair Products
Description
Novar ED&S SWITCH 1G 2WAY SINGLE POLE BELL IP66 10A GREY Masterseal Plus (MSEAL) K56407GRY
Specifications
Specifications for Switch 1G 2WAY Single Pole Bell IP66 10A Grey
Colour
Grey
Material
Plastic
Width
95mm
Height
95mm
Type of Fastening
Screw mounting
Depth
57mm
Rated Current
10A
Method of Operation
Rocker
IP Rating
IP66
Mounting Method
Surface mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome