Undercoating Gun, Air Operated with Plastic Tube

Order Code: ZT2443628S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%


Description

This gun simply screws onto a standard tin of underbody coating material and creates a venturi action that sucks up the material and pushes it through the gun nozzle.
An absolute must-have for anybody or workshop applying underbody material to vehicles, also a great tool for DIY and classic car restorers.
Comes complete with plastic extension probe for reaching into those difficult to access areas.
Inlet Thread Size: 1/4" BSP
Operates at 90PSI/6BAR

See full description
Specifications for Undercoating Gun, Air Operated with Plastic Tube
  • Product Type
    Undercoating Gun
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome