Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Engineering Coating & Repair Products
Weatherproof Socket 1Gang 13A Switched IP66 White
By Novar ED&S
Order Code:
ZT5027982S
£53.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
53.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/engineering-coating-and-repair-products/weatherproof-socket-1gang-13a-switched-ip66-white/p/ZT5027982S
Add to quotation
View all Engineering Coating & Repair Products
Description
Novar ED&S WEATHERPROOF SOCKET 1GANG 13A SWITCHED IP66 WHITE Masterseal Plus (MSEAL) K56486WHI
Specifications
Specifications for Weatherproof Socket 1Gang 13A Switched IP66 White
Material
Plastic
Colour
White
Method of Operation
Rocker
Width
157mm
Depth
89mm
Mounting Method
Flush mounted
Rated Current
13A
IP Rating
IP66
Height
110mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome