Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Engineering Coating & Repair Products
Weatherproof Socket 1Gang 13A Un-switched IP66 Grey
By Novar ED&S
Order Code:
ZT5027688S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/engineering-coating-and-repair-products/weatherproof-socket-1gang-13a-un-switched-ip66-grey/p/ZT5027688S
Add to quotation
View all Engineering Coating & Repair Products
Description
Novar ED&S WEATHERPROOF SOCKET 1GANG 13A UN-SWITCHED IP66 GREY Masterseal Plus (MSEAL) K56480GRY
Specifications
Specifications for Weatherproof Socket 1Gang 13A Un-switched IP66 Grey
Colour
Grey
Material
Plastic
Depth
89mm
Type of Fastening
Mounting with screw
Height
110mm
Mounting Method
Surface mounted
Width
157mm
IP Rating
IP66
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome