Weatherproof Socket 2Gang 13A RCD Switched Latching Grey

Order Code: ZT5024800S

£139.99 Inc VAT (20%)


Description

Novar ED&S WEATHERPROOF SOCKET 2GANG 13A RCD SWITCHED LATCHING GREY Masterseal Plus (MSEAL) K56233GRY

Specifications for Weatherproof Socket 2Gang 13A RCD Switched Latching Grey
  • Material
    Plastic
  • Colour
    Grey
  • Mounting Method
    Surface mounted
  • Type of Fastening
    Mounting with screw
  • Width
    175mm
  • IP Rating
    IP66
  • Depth
    89mm
  • Height
    157mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome