Weatherproof Socket 2Gang 13A Switched IP66 Grey/clear Cov

Order Code: ZT5027847S

£79.99 Inc VAT (20%)


Description

Novar ED&S WEATHERPROOF SOCKET 2GANG 13A SWITCHED IP66 GREY/CLEAR COV Masterseal Plus (MSEAL) K56488GRY

Specifications for Weatherproof Socket 2Gang 13A Switched IP66 Grey/clear Cov
  • Colour
    Grey
  • Material
    Plastic
  • Width
    175mm
  • Mounting Method
    Surface mounted
  • Height
    157mm
  • Type of Fastening
    Mounting with screw
  • Depth
    89mm
  • Method of Operation
    Rocker
  • Rated Current
    13A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome