Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Engineering Coating & Repair Products
Weatherproof Socket 2Gang 13A Switched IP66 Grey
By Novar ED&S
Order Code:
ZT5027873S
£73.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
73.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/engineering-coating-and-repair-products/weatherproof-socket-2gang-13a-switched-ip66-grey/p/ZT5027873S
Add to quotation
View all Engineering Coating & Repair Products
Description
Novar ED&S WEATHERPROOF SOCKET 2GANG 13A SWITCHED IP66 GREY Masterseal Plus (MSEAL) K56482GRY
Specifications
Specifications for Weatherproof Socket 2Gang 13A Switched IP66 Grey
Colour
Grey
Material
Plastic
Height
110mm
Depth
89mm
Mounting Method
Flush mounted
Rated Current
13A
Width
157mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome