Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Engineering Coating & Repair Products
Weatherproof Socket 2Gang 13A Switched IP66 White
By Novar ED&S
Order Code:
ZT5027727S
£84.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
84.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/engineering-coating-and-repair-products/weatherproof-socket-2gang-13a-switched-ip66-white/p/ZT5027727S
Add to quotation
View all Engineering Coating & Repair Products
Description
Novar ED&S WEATHERPROOF SOCKET 2GANG 13A SWITCHED IP66 WHITE Masterseal Plus (MSEAL) K56482WHI
Specifications
Specifications for Weatherproof Socket 2Gang 13A Switched IP66 White
Material
Plastic
Colour
White
Rated Current
13A
Method of Operation
Rocker
Mounting Method
Surface mounted
Type of Fastening
Mounting with screw
Height
157mm
Width
175mm
Depth
89mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome