Weatherproof Switch 1Gang Double Pole 20A IP66 Press Grey

Order Code: ZT5025177S

£36.99 Inc VAT (20%)


Description

Novar ED&S WEATHERPROOF SWITCH 1GANG DOUBLE POLE 20A IP66 PRESS GREY Masterseal Plus (MSEAL) K56409GRY

Specifications for Weatherproof Switch 1Gang Double Pole 20A IP66 Press Grey
  • Colour
    Grey
  • Material
    Plastic
  • Mounting Method
    Surface mounted
  • Type of Fastening
    Screw mounting
  • Method of Operation
    Rocker
  • Rated Current
    20A
  • Height
    95mm
  • Width
    95mm
  • Depth
    57mm
  • IP Rating
    IP66

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome