Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Engineering Coating & Repair Products
Weatherproof Switch 2Gang 1WAY 10A IP66 Grey
By Novar ED&S
Order Code:
ZT5025027S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/engineering-coating-and-repair-products/weatherproof-switch-2gang-1way-10a-ip66-grey/p/ZT5025027S
Add to quotation
View all Engineering Coating & Repair Products
Description
Novar ED&S WEATHERPROOF SWITCH 2GANG 1WAY 10A IP66 GREY Masterseal Plus (MSEAL) K56402GRY
Specifications
Specifications for Weatherproof Switch 2Gang 1WAY 10A IP66 Grey
Material
Plastic
Colour
Grey
Method of Operation
Rocker
Width
95mm
Rated Current
10A
Height
95mm
Mounting Method
Surface mounted
Type of Fastening
Screw mounting
Depth
57mm
IP Rating
IP66
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome