Weatherproof Switched Fused Spur 13A C/W Flex Out IP66 Grey

Order Code: ZT5025407S

£52.99 Inc VAT (20%)


Description

Novar ED&S WEATHERPROOF SWITCHED FUSED SPUR 13A C/W FLEX OUT IP66 GREY Masterseal Plus (MSEAL) K56410GRY

Specifications for Weatherproof Switched Fused Spur 13A C/W Flex Out IP66 Grey
  • Material
    Plastic
  • Colour
    Grey
  • Rated Current
    13A
  • Depth
    89mm
  • IP Rating
    IP66
  • Mounting Method
    Surface mounted
  • Height
    110mm
  • Width
    157mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome