1.1/2"x1.1/2"x 1/8"x1 Mtralum Angle 6063 (1 Pce)

Order Code: ZT1712480S

£12.99 Inc VAT (20%)


Description

These equal angles are manufactured from grade 6063 aluminum, which is a medium strength alloy with additions of magnesium and silicon. Available in an array of sizes, all products are sold in imperial sizes and are 1 metre in length.

Features and Benefits
• Has good formability in manufacture, is heat treatable and offers good mechanical properties for all around quality
• Also has a high corrosion resistance and is readily suited to welding
• Available in arrange of sizes to suit your needs
• Saves you time and material wastage as the equal angles are pre-cut to suit the size that best works for your requirements

Typical Applications
• Typically used in architectural and industrial applications such as complex extrusions for window frames, doors frames, roofs, signs, shop fittings,
stair balustrades rails and posts

See full description
Specifications for 1.1/2"x1.1/2"x 1/8"x1 Mtralum Angle 6063 (1 Pce)
  • System of Measurement
    Imperial
  • Material Form
    Equal Angle
  • Thickness
    1/8in.
  • Material
    Aluminium
  • Number of Pieces
    1
  • Width
    1.1/2in.
  • Length
    1000mm
  • Specification
    6063

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome