0
1

1in x 24in Brass Bar Square CW614N/CZ121 - 1 Piece

Order Code: ZT1190613X

£54.99 Inc VAT (20%)


Description

Brass alloy CZ121 / CW614N is used for machining. It has Lead added to the composition to improve machinability. The Lead remains insoluble in the microstructure of the brass and the soft particles act as chip breakers.

• The most widely used of all the brasses due to its suitability for high speed machining operations and also the manufacture of intricate parts.

• The highest machinability of any copper alloy, excellent hot formability and good corrosion resistance.

• Typically used for wide variety of machined components made on high speed lathes including screws, bolts, nuts, bushing, pins, washers,
butts, hinges and also locks and components for watches.

See full description
Specifications for 1in x 24in Brass Bar Square CW614N/CZ121 - 1 Piece
  • Width
    1in
  • Material Form
    Square Bar
  • Weight per metre
    5.46kg
  • Specification
    CW614N / CZ121
  • Chemical Composition
    Lead (Pb) 2.50-3.50%
    Tin (Sn) 0.0-0.30%
    Nickel (Ni) 0.0-0.30%
    Iron (Fe) 0.0-0.30%
    Zinc (Zn) Balance
    Others (Total) 0.0-0.20%
    Aluminium (Al) 0.0- 0.05%
    Copper (Cu) 57-59%
  • System of Measurement
    Inch
  • Material Application
    Locks
    Machined Components
    Architectural Extrusions
    Hinges
  • Material Features
    Good Spark Resistance
    Good Machinability and Formability
    Good Corrosion Resistance
    Solution Treatment or Annealing can be Done by Rapid Cooling After Heating Between 430-600°C
    Low Magnetic Permeability
    Good Conductivity
    Hot Working Should Be Done Between 630-730°C
    Cold Working is Poor and not Recommended
  • Mechanical Properties
    Tensile Strength 360-500MPa
    Elongation A 20 to 5%
    Hardness (Brinell) 90 to 160 HB
    Proof Stress 230-350MPa
  • Thickness
    1in
  • Material
    Brass
  • Physical Properties
    Electrical Resistivity 0.062 x 10⁻⁶ Ω.m
    Thermal Expansion 20.9 x 10⁻⁶ /K
    Melting Point 875°C
    Modulus Of Elasticity 97 GPa
    Density 8.47 g/cm³
    Thermal Conductivity 123W/m.K
  • Number of Pieces
    2
  • Length
    24in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome