0
1

20mm x 3mm x 2.0M Stainless Steel Flat Bar 1.4404/316L - 2 Pieces

Order Code: ZT1190680X

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 +£25.645%


Description

Type 1.4404/316L
• Contains an addition of molybdenum that gives it improved corrosion resistance.

• Suited to use in heavy gauge (over about 6mm) welded components.

• Excellent toughness, even at cryogenic temperatures.

• Typically used in food processing equipment, brewery equipment, chemical and petrochemical equipment, laboratory benches & equipment, coastal architectural panelling, coastal balustrading, boat fittings, chemical transportation containers, heat exchangers, mining screens, nuts and bolts, springs & medical implants.

See full description
Specifications for 20mm x 3mm x 2.0M Stainless Steel Flat Bar 1.4404/316L - 2 Pieces
  • Mechanical Properties
    Tensile Strength 520-680 MPa
    Hardness Brinell 215 Max HB
    Proof Stress 200 min MPa
    Elongation A50 mm 40% min
  • Length
    2000mm
  • Chemical Composition
    Nickel (Ni) 10.0-13.0%
    Phosphorus (P) 0.0-0.05%
    Carbon (C) 0.0-0.03%
    Iron (Fe) Balance
    Silicon (Si) 0.0-1.0%
    Chromium (Cr) 16.5-18.5%
    Manganese (Mn) 0.0-2.0%
    Molybdenum (Mo) 2.0-2.5%
    Sulphur (S) 0.0-0.01%
  • System of Measurement
    Metric
  • Width
    20mm
  • Weight per metre
    0.47kg
  • Material Features
    Please Refer to the Attached Data Sheet
  • Material Application
    Laboratory benches & Equipment
    Springs
    Coastal Balustrading
    Heat Exchangers
    Coastal Architectural Panelling
    Chemical and Petrochemical Equipment
    Food Processing Equipment
    Nuts and Bolts
    Medical implants
    Chemical Transportation Containers
    Mining Screens
    Brewery Equipment
    Boat Fittings
  • Material
    Stainless Steel
  • Physical Properties
    Thermal Expansion 17.3 x 10⁻⁶ /K
    Melting Point 1400°C
    Thermal Conductivity 16.3 W/m.K
    Modulus Of Elasticity 193 GPa
    Electrical Resistivity 0.072 x 10⁻⁶ Ω.m
    Density 8.0 g/cm³
  • Specification
    316L
  • Material Form
    Flat Bar
  • Thickness
    3.0mm
  • Number of Pieces
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome