Aluminium Tube Round Grade 6063 x 1m


Select
£14.49 Inc VAT (20%)
Up to 11% off


See all variants from £14.49

Description

Grade 6063
• Medium strength alloy with additions of magnesium and silicon.

• Has good formability in manufacture, is heat treatable and offers good mechanical properties.

• Also has a high corrosion resistance and is readily suited to welding.

• Typically used in architectural and industrial applications such as complex extrusions for window frames, doors frames, roofs, signs, shop fittings,
stair balustrades rails and posts.

Feature Attributes

Material Form:
Tube
Chemical Composition:
Manganese (Mn) 0 - 0.1%,Others (Total) 0 - 0.15%,Iron (Fe) 0 - 0.35%,Magnesium (Mg) 0.45 - 0.9%,Silicon (Si) 0.2 - 0.6%,Aluminium (Al) Balance,Zinc (Zn) 0 - 0.1%,Other (Each) 0 - 0.05%,Titanium (Ti) 0 - 0.1%,Chromium (Cr) 0 - 0.1%,Copper (Cu) 0 - 0.1%
Material:
Aluminium
Length:
1000 mm
Specification:
6063
Material Application:
Window Frames,Doors,Irrigation Tubing,Shop Fittings,Extrusions,Architectural Applications
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome