Copper Round Bar


Select
Select
£44.99 Inc VAT (20%)
Up to 4% off


See all variants from £44.99

Description

CW004A/C101
• The most widely used of all the coppers because of its combination of electrical and thermal conductivity, corrosion resistance, workability and aesthetic beauty.

• The normal grade for general electrical use as busbar, motor and transformer components, windings and many other current carrying applications.

• Used in motors, contacts, terminals and many other current carrying applications. Other uses include architectural metalwork, gutters, flashing, roofing, automotive and industrial radiators, chemical process equipment, vats, kettles and pans.

Feature Attributes

Chemical Composition:
Copper (Cu) Balance,Others (Total) 0 - 0.1 %
Specification:
CW004A/C101
Material:
Copper
Mechanical Properties:
Tensile Strength 200 - 360 MPa,Hardness Vickers 40 to 110 HV,Proof Stress 50 - 340 MPa,Elongation A50 mm 50-5%
Material Application:
Electrical Conductors, Contacts, Terminals and many other Current Carrying Applications,Architectural Metalwork,Gutters, Flashing, Roofing,General Electrical Busbar,Chemical Process Equipment,Automotive and Industrial Radiators,Cold formed components,Motor and Transformer Components
Material Form:
Round Bar
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome