1/2" x1/2"x16Gx1MTR Alumsquare Tube 6063 (1 Pce)

1/2" x1/2"x16Gx1MTR Alumsquare Tube 6063 (1 Pce)

Order Code: ZT3925126S

£3.99each Inc VAT (20%)
£19.95 minimum order value
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%

Minimum order quantity: 5.

Description

Constructed from Grade 6063 aluminium alloy, this square hollow section blocks is ideal for forging into components and tools. Available in an imperial size with an overall length of a metre.

Features and Benefits
• Medium strength alloy with additions of magnesium and silicon
• Has good formability in manufacture, is heat treatable and offers good mechanical properties
• Also has a high corrosion resistance and is readily suited to welding
• Avoids material wastage

Typical Applications
• Typically used in architectural and industrial applications such as complex extrusions for window frames, doors frames, roofs, signs, shop fittings,
stair balustrades rails and posts

See full description
Specifications for 1/2" x1/2"x16Gx1MTR Alumsquare Tube 6063 (1 Pce)
  • System of Measurement
    Imperial
  • Width
    1/2in
  • Length
    1000mm
  • Material Form
    Square Hollow Section
  • Material
    Aluminium
  • Thickness
    1/2in
  • Specification
    6063
  • Number of Pieces
    1PCE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome