Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Engineering Materials
Luminaire Em Sngl Batten LED 4000K 30W 5FT White Wproof
By JCC
Order Code:
ZT5072908S
£133.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
133.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/engineering-materials/luminaire-em-sngl-batten-led-4000k-30w-5ft-white-wproof/p/ZT5072908S
Add to quotation
View all Engineering Materials
Description
JCC LUMINAIRE EM SNGL BATTEN LED 4000K 30W 5FT WHI WPROOF 5ft Anti-corrosive JC71555EM/WOP
Specifications
Specifications for Luminaire Em Sngl Batten LED 4000K 30W 5FT White Wproof
Width
85mm
Length
1570mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome