Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Engineering Materials
Luminaire Sngl Batten LED 4000K 30W 5FT White Anticor
By JCC
Order Code:
ZT5072879S
£54.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
54.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/engineering-materials/luminaire-sngl-batten-led-4000k-30w-5ft-white-anticor/p/ZT5072879S
Add to quotation
View all Engineering Materials
Description
JCC LUMINAIRE SNGL BATTEN LED 4000K 30W 5FT WHI ANTICOR 5ft Anti-corrosive JC71555WOP
Specifications
Specifications for Luminaire Sngl Batten LED 4000K 30W 5FT White Anticor
Length
1570mm
Width
85mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome