Reflective Bubble Insulation 7m x 1m

Order Code: ZT4947231S

£25.99 Inc VAT (20%)
£26.993.5% off


Description

Superfoil Reflective Bubble Insulation 7m x 1m A 3-in-1 product combining two layers of high-emissivity foil with an internal bubble structure. This provides a high performance radiant barrier and vapour control layer, whilst giving outstanding thermal performance. Designed to be lightweight and space-saving while retaining excellent insulating properties. SuperFOILmultipurpose wrap provides protection from cold, heat, UV light and helps prevent penetrating damp and condensation SuperFOIL Multipurpose wrap contains no harmful fibres or irritants, so no need for protective clothing when handling. Suitable for use in a wide range of applications around the home and garden- including walls, roofs and floors, lofts, basements, garages, sheds, garden buildings, kennels, stables, hutches, boats, caravans, campervans and greenhouses. At SuperFOIL, we are constantly investing in our products. Motivated to create the best, innovative, sustainable products that deliver energy saving solutions. SuperFOIL Insulation is made from 40% recycled materials and can actively reduce your carbon footprint.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Reflective Bubble Insulation 7m x 1m
  • Length
    7m
  • Product Type
    Bubble Insulation
  • Size
    7m x 1m
  • Width
    1m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome