3/4"x3/4"x1/8"x1 Mtraluminiumangle 6063 (1 Pce)

Order Code: ZT1712761S

£7.99 Inc VAT (20%)


Description

These equal angles are manufactured from grade 6063 aluminum, which is a medium strength alloy with additions of magnesium and silicon. Available in an array of sizes, all products are sold in imperial sizes and are 1 metre in length.

Features and Benefits
• Has good formability in manufacture, is heat treatable and offers good mechanical properties for all around quality
• Also has a high corrosion resistance and is readily suited to welding
• Available in arrange of sizes to suit your needs
• Saves you time and material wastage as the equal angles are pre-cut to suit the size that best works for your requirements

Typical Applications
• Typically used in architectural and industrial applications such as complex extrusions for window frames, doors frames, roofs, signs, shop fittings,
stair balustrades rails and posts

See full description
Specifications for 3/4"x3/4"x1/8"x1 Mtraluminiumangle 6063 (1 Pce)
  • System of Measurement
    Imperial
  • Thickness
    1/8in.
  • Number of Pieces
    1
  • Specification
    6063
  • Width
    3/4in.
  • Material
    Aluminium
  • Length
    1000mm
  • Material Form
    Equal Angle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome