Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Escutcheons, Turns & Indicators
40mm No.4358 Old Hill Ironworks Round Covered Escutcheons
By Perry
Order Code:
ZT1248362P
Qty of 20 for
£109.80
Inc VAT (20%)
£5.49 each
Quantity
Price
Discount
1 - 99
£5.49
0%
100 - 199
£5.22
5%
200 - 399
£4.94
10%
400 +
£4.67
15%
20
Add to basket
This product must be ordered in multiples of 20
Get it by
Mon, 20th Jan
In Stock
GBP
109.80
https://www.zoro.co.uk/shop/maintenance-and-outdoor/escutcheons-turns-and-indicators/40mm-no-4358-old-hill-ironworks-round-covered-escutcheons/p/ZT1248362P
Add to quotation
View all Escutcheons, Turns & Indicators
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 40mm No.4358 Old Hill Ironworks Round Covered Escutcheons
Material
Iron
Product Type
Round Covered Escutcheons
Diameter
40mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome