Bathroom Lock 3" Finish Chrome

Order Code: ZT4968063S

Chrome
£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Era Bathroom Lock 3" Finish: Chrome The Bathroom Door lock has been specially designed for bathroom doors Features a deadbolt which is operated by a thumb turn handle The latch bolt can be easily reversed, fitting both left and right hinged inward or outward opening doors Interior Material: Steel & Zinc Alloy Fixings included 5 year guarantee and warranty

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description