Bathroom Locks 64mm Finish Chrome Effect

Order Code: ZT4966231S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Era Bathroom Locks 64mm Finish: Chrome Effect The Bathroom Door lock has been specially designed for bathroom doors The bathroom Lock features a deadbolt which is operated by a thumb turn handle The latch bolt can be easily reversed, fitting both left and right hinged inward or outward opening doors Interior Material: Steel & Zinc Alloy 5 year guarantee and warranty Fixings included

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Bathroom Locks 64mm Finish Chrome Effect
  • Size
    64mm
  • Finish
    Chrome Effect
  • Product Type
    Bathroom Lock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome