Privacy Lock Set Finish Chrome Effect

Order Code: ZT4958380S

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 +£22.317%


Description

Era Privacy Lock Set Finish: Chrome Effect Suitable for commercial or domestic applications Suitable for bathrooms and bedrooms External knob has a emergency release combining safety and privacy Interior & Exterior Material: Steel Fixings included (Dia) 50 - (D) 35 1 year guarantee and warranty

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Privacy Lock Set Finish Chrome Effect
  • Diameter
    50
  • Product Type
    Privacy Lock Set
  • Finish
    Chrome Effect
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome