Privacy Lockset (Dia) 50 - (d) 35 Finish Brass

Order Code: ZT4966845S

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 +£22.317%


Description

Era Privacy Lockset (Dia) 50 - (D) 35 Finish: Brass Suitable for commercial or domestic applications Suitable for bathrooms and bedrooms External knob has a emergency release combining safety and privacy Interior & Exterior Material: Steel Fixings included 1 year guarantee and warranty

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Privacy Lockset (Dia) 50 - (d) 35 Finish Brass
  • Finish
    Brass
  • Depth
    35mm
  • Diameter
    50mm
  • Product Type
    Privacy Lockset
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome