Thumbturn Euro Cylinder 30 x 30 Nickel

Order Code: ZT4965911S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 +£14.096%


Description

Sterling Thumbturn Euro Cylinder 30 x 30 Nickel 30 x 30mm (60mm) , Thumbturn, Bright Nickel Internal x external- 30mm x 30mm An affordable and dependable cylinder for the commercial and consumer markets Ideal for use as a standard lock Solid brass body and plug 5 pin tumbler locking mechanism Anti-pick mushroom pins 12, 000 key differs 30� offset cam Standard section keyway

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Thumbturn Euro Cylinder 30 x 30 Nickel
  • Product Type
    Thumbturn Euro Cylinder
  • Material
    Solid Brass
  • Finish
    Bright Nickel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome