Thumbturn Euro Cylinder 35 x 35 Nickel

Order Code: ZT4965810S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

Sterling Thumbturn Euro Cylinder 35 x 35 Nickel 35 x 35mm (70mm) , Thumbturn, Bright Nickel Internal x external- 35mm x 35mm An affordable and dependable cylinder for the commercial and consumer markets Ideal for use as a standard lock Solid brass body and plug 5 pin tumbler locking mechanism Anti-pick mushroom pins 12, 000 key differs 30� offset cam Standard section keyway

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Thumbturn Euro Cylinder 35 x 35 Nickel
  • Type
    Thumbturn Euro Cylinder
  • Material
    Brass
  • Size
    35 x 35mm
  • Finish
    Bright Nickel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome