Thumbturn Euro Cylinder 35 x 40 Nickel

Order Code: ZT4965721S

£16.99 Inc VAT (20%)


Description

Sterling Thumbturn Euro Cylinder 35 x 40 Nickel 35 x 40mm (75mm) , Thumbturn, Bright Nickel Internal x external- 35mm x 40mm An affordable and dependable cylinder for the commercial and consumer markets Ideal for use as a standard lock Solid brass body and plug 5 pin tumbler locking mechanism Anti-pick mushroom pins 12, 000 key differs 30� offset cam Standard section keyway

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Thumbturn Euro Cylinder 35 x 40 Nickel
  • Finish
    Bright Nickel
  • Material
    Brass
  • Size
    35 x 40mm
  • Product Type
    Euro Cylinder