Thumbturn Euro Cylinder 45x55 Brass

Order Code: ZT4961230S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 +£20.154%


Description

Sterling Thumbturn Euro Cylinder 45x55 Brass 45 x 55mm (100mm) , Thumbturn, Polished Brass Internal x external- 45mm x 55mm An affordable and dependable cylinder for the commercial and consumer markets Solid brass body & plug 5 pin tumbler locking mechanism Anti-pick mushroom pins 12, 000 key differs 30� offset cam Standard section keyway

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Thumbturn Euro Cylinder 45x55 Brass
  • Material
    Brass
  • Product Type
    Thumbturn Euro Cylinder
  • Finish
    Polished
  • Size
    45x55mm
  • Type
    Euro Cylinder