Thumbturn Euro Cylinder 45x55 Nickel

Order Code: ZT4961384S

£19.99 Inc VAT (20%)


Description

Sterling Thumbturn Euro Cylinder 45x55 Nickel 45 x 55mm (100mm) , Thumbturn, Bright Nickel Internal x external- 45mm x 55mm An affordable and dependable cylinder for the commercial and consumer markets Ideal for use as a standard lock Solid brass body and plug 5 pin tumbler locking mechanism Anti-pick mushroom pins 12, 000 key differs 30� offset cam Standard section keyway

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Thumbturn Euro Cylinder 45x55 Nickel
  • Product Type
    Thumbturn Euro Cylinder
  • Material
    Brass
  • Finish
    Bright Nickel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome