Thumbturn Euro Cylinder 50x50 Nickel

Order Code: ZT4961400S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 +£20.238%


Description

Sterling Thumbturn Euro Cylinder 50x50 Nickel 50 x 50mm (100mm) , Thumbturn, Bright Nickel Internal x external- 50mm x 50mm An affordable and dependable cylinder for the commercial and consumer markets Ideal for use as a standard lock Solid brass body and plug 5 pin tumbler locking mechanism Anti-pick mushroom pins 12, 000 key differs 30� offset cam Standard section keyway

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Thumbturn Euro Cylinder 50x50 Nickel
  • Product Type
    Thumbturn Euro Cylinder
  • Finish
    Bright Nickel
  • Material
    Solid Brass
  • Size
    50mm x 50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome