Afaet Euro Thread Adapter Each

Afaet Euro Thread Adapter Each

Order Code: ZT2429545S

£21.99 Inc VAT (20%)


Description

Unger AFAET Euro Thread Adapter. Adapter connects aluminum poles to pad holder with euro thread. The Unger HiFlo Euro Thread Adapter fits in the end of any Unger OptiLoc or TelePlus extension pole. Use this adapter to attach the pad holder from the Unger SpeedClean Indoor Window Cleaning Kits (PHH20). It also works with waterpole brushes and accessories that use a Euro thread.
Features: - Unger AFAET Euro Thread Adapter. - Adapter connects aluminum poles to pad holder with euro thread. - Unger Part No. U-AFAET - Strong and high grade Aluminium construction - Non-rust anodized finish - Compatible with many brushes and accessories - Easy fitting to Unger poles. When fitting, simply remove the existing end cone and insert the thread adaptor into the end of the pole
Customer Questions: Thread Adaptor What products is the thread adaptor compatible with? It can used with the Unger Pad Holder PHH20 for internal window cleaning. Also it will fit any angle adaptor or brush that uses a German thread.
Helpful Information: Using Telescopic Poles Are there any special safety precautions I need to take while using a telescopic pole? Yes, firstly when using this or any other Aluminium or Steel pole care needs to be take to avoid overhead power lines and cables. Also metal is an excellent electrical conductor and contact with an electrical source could result in serious injury or death from electrocution. Finally do not this or other poles in an electrical storm, as being struck by lightening can likewise cause series injury or death.
NB: This adapter has a fine Euro thread and is NOT compatible with thicker ACME thread tools.

See full description
Specifications for Afaet Euro Thread Adapter Each
  • Product Type
    Telescopic Poles & Accessories
  • Colour
    Black
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome