Capsheet Green 10m 34kg

Order Code: ZT4960509S

£59.99 Inc VAT (20%)


Description

Rose Roofing Capsheet Green 10m 34kg 339027

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Capsheet Green 10m 34kg
  • Product Type
    Capsheet
  • Colour
    Green
  • Weight
    34kg
  • Length
    10m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome