0
1
2

Cold Lay Repair Tarmac 12.5kg Dark Red

Order Code: ZT5364879S

£44.99 Inc VAT (20%)


Description

Smartseal Tarmac/Asphalt Cold Lay Repair is carefully formulated for ease of use and to give good results for small repairs to holes or cracks. It is very easy to use directly from the container. First, apply the included 0.25 litre primer to the damaged area and then simply compact the Tarmac into place by hand. AVAILABLE IN BLACK OR RED.

See full description
Specifications for Cold Lay Repair Tarmac 12.5kg Dark Red
  • Weight
    12.5kg
  • Colour
    Dark Red
  • Product Type
    Cold Lay Repair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome