0
1

Concrex SUB Zero 10KG

Order Code: ZT3270490S

£199.99 Inc VAT (20%)


Description

Images for illustration purposes only
Concrex® Sub Zero is ideal for thin section and feather edge repairs which have to be undertaken in freezing conditions. The latest version incorporates polyaspartic technology and will cure as low as -20°C. It has excellent strength and chemical resistance and can be applied into cold areas where ordinary repair mortars would fail. It is ideal for repairs to any unheated area, internal or external and is suitable for application to concrete, metal and sand & cement.

Recommended areas of use
It is ideal for repairs to any unheated area, internal or external
Suitable for application to concrete, metal and sand/cement
Features
Heavy duty polyaspartic resin repair
mortar
Exceptionally durable for heavy traffic
areas
Can be used at temperatures as low as
minus 20°C
Repairs can be feather edged
Chemical resistant and non-dusting
Can be applied to concrete and metal

See full description
Specifications for Concrex SUB Zero 10KG
  • Product Type
    Repair Mortar
  • Size
    10kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome