0
1
2

Concroff 5L CROFSS5

Order Code: ZT3269380S

£54.99 Inc VAT (20%)


Description

Images for illustration purposes only
A high performance emulsifying degreasant for floors and machinery that replaces the traditional solvent based products. Watco Concroff contains no solvents or other chemicals that are dangerous for the environment. Watco Concroff is not, however, biodegradable and where this is important Watco Bio D should be used.

Watco Concroff has been specially formulated to remove oil and grease from concrete and other masonry type floors. It is an exceptionally powerful emulsifying degreasant.

Dirty and oily machinery looks like new after being degreased with Watco Concroff. Experience has shown that the longest trouble-free life is obtained from machines that have been kept clean.

Recommended areas of use
For oil and grease impacted cementitious floors, before applying a coating. Can also be used as a machine degreasant.
Features
Penetrates even the thickest deposits of impacted grease
Ideal for floor preparation prior to repair or painting
Simply rinse away or mop up with absorbent granules
Safe for use on most painted surfaces
Removes oil and grease quickly
Degreases and cleans machinery

See full description
Specifications for Concroff 5L CROFSS5
  • Container Size
    5L
  • Product Type
    Emulsifying Degreasant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome